Shop All Cable Support Grips
Remke
I Grip, Cable Range .56-.73, I-056
Mfr # 7310-003R
Zoro # G7210557
product price: $38.89
/ea
Sold in multiples of 2 for $77.78
$77.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Mesh Length (in) 6
- Mesh Maximum Cable Size (in) 0.56
- Flammability Rating UL 94HB
- Mesh Eye Length (in) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7310-003R
- Zoro # G7210557
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Length (in) | 6 |
Mesh Maximum Cable Size (in) | 0.56 |
Mesh Eye Length (in) | 1.5 |
Mesh Minimum Cable Size (in) | 0.73 |
Details
Item | I Grip,Cable Range .56-.73,I-056 |
Mesh Material | Galvanized Steel |
Flammability Rating | UL 94HB |
Mesh Type | Closed |
Max Cable Range over Jacket (in) | 0.73 |
Mesh Eye style | I" |
Min Cable Range over Jacket (in) | 0.56 |
Cable Range | .56 - .73 |
Mesh Description | I-056 |
Description
I Grip,Cable Range .56-.73,I-056
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- Remke Cable Support Grips