Shop All Cable Support Grips
Remke
I Grip, Cable Range .43-.56, I-043
Mfr # 7310-002R
Zoro # G7210493
Sold in multiples of 2 for $46.98
$46.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Mesh Length (in) 4.75
- Mesh Minimum Cable Size (in) 0.56
- Mesh Description I-043
- Mesh Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 7310-002R
- Zoro # G7210493
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Length (in) | 4.75 |
Mesh Minimum Cable Size (in) | 0.56 |
Mesh Maximum Cable Size (in) | 0.43 |
Mesh Eye Length (in) | 1.25 |
Details
Item | I Grip,Cable Range .43-.56,I-043 |
Mesh Material | Galvanized Steel |
Mesh Description | I-043 |
Mesh Type | Closed |
Mesh Eye style | I" |
Max Cable Range over Jacket (in) | 0.56 |
Min Cable Range over Jacket (in) | 0.43 |
Cable Range | .43 - .56 |
Flammability Rating | UL 94HB |
Description
I Grip,Cable Range .43-.56,I-043
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- AMPHENOL AB 4C 416S SKT PLUG (973106A14S2S)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- Remke Cable Support Grips