Shop All Cable Support Grips
Remke
I Grip, Cable Range .32-.43, I-032
Mfr # 7310-001R
Zoro # G7210572
product price: $26.99
/ea
Sold in multiples of 3 for $80.97
$80.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Flammability Rating UL 94HB
- Max Cable Range over Jacket (in) 0.43
- Mesh Eye style I"
- Min Cable Range over Jacket (in) 0.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7310-001R
- Zoro # G7210572
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Length (in) | 4 |
Mesh Eye Length (in) | 1.25 |
Mesh Maximum Cable Size (in) | 0.32 |
Mesh Minimum Cable Size (in) | 0.43 |
Details
Item | I Grip,Cable Range .32-.43,I-032 |
Mesh Material | Galvanized Steel |
Flammability Rating | UL 94HB |
Max Cable Range over Jacket (in) | 0.43 |
Mesh Eye style | I" |
Min Cable Range over Jacket (in) | 0.32 |
Cable Range | .32 - .43 |
Mesh Type | Closed |
Mesh Description | I-032 |
Description
I Grip,Cable Range .32-.43,I-032
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- ATC 376B Series Digital Counter (376B-200-Q50-RX)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- Remke Cable Support Grips