Shop All Sensor Cordsets & Receptacles
Remke
Field Attachable Conn, Mini, 5 Pole, F, PG16
Mfr # 105AFW16
Zoro # G7213129
product price: $31.69
/ea
Sold in multiples of 2 for $63.38
$63.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- IP Rating IP67
- Body Material Nylon
- Voltage Rating (DC) 250
- Width (in) 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 105AFW16
- Zoro # G7213129
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Width (in) | 1.06 |
Length (in) | 3.31 |
Details
Item | Field Attachable Conn,Mini,5 Pole,F,PG16 |
NEMA Rating | 6P |
IP Rating | IP67 |
Body Material | Nylon |
Voltage Rating (DC) | 250 |
Minimum Operating Temperature (F) | -4 |
Insert Material | Nylon |
Connector Style | MiniLink |
Current Rating (amps) | 9 |
Cable Entry Type | PG16 |
Contact Carrier Material | PUR |
Maximum Operating Temperature (F) | 194 |
Coupling Nut Material | Aluminum |
Poles | 5 |
Thread 1 | 7/8-16 UN |
cRU Specification | E165657 |
Voltage Rating (AC) | 250 |
Contact Material | Brass, Gold Plated Over Nickel" |
Coupling Nut Plating | Black Anodized |
Cordset Configuration | Straight |
Description
Field Attachable Conn,Mini,5 Pole,F,PG16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- BSC PREFERRED 11'' 120# Black UV Cable Ties, 100PK (S-14039)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 3 ft. (103B0030AP)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- Remke Sensor Cordsets & Receptacles