Shop All Electrical Box Hardware
Remke
Drain Fitting, Steel, 3/4" NPT
Mfr # RDC75S
Zoro # G7205200
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Conduit Size (In.) 3/4 in
- Sub-Category Fittings
- Body Material Steel
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RDC75S
- Zoro # G7205200
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 3/4 in |
Thread Size | 44989 |
Trade Size | 3/4" |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.791 |
A Dimension (in) | 0.8 |
B Dimension (in) | 0.57 |
Form Size | 2 |
C Dimension (in) | 1.42 |
Details
Item | Drain Fitting |
Material | Steel |
Sub-Category | Fittings |
Body Material | Steel |
Thread Type | NPT |
Minimum Operating Temperature (F) | -60 |
Maximum Operating Temperature (C) | 537 |
Plating Color | Natural |
Minimum Operating Temperature (C) | -51 |
UL Specification | 514B |
Connector Material | Steel |
Nema Rating | 3R |
Maximum Operating Temperature (F) | 1000 |
Clearance Hole (in) | 1.141 |
Plating Type | Nickel |
Description
Drain Fitting,Steel,3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC75SS)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- WIEGMANN Utility Box, Utility Box Accessory, Carbon Steel (A081004)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A20P16SS6)
- Remke Electrical Box Hardware