Shop All Electrical Box Hardware
Remke
Drain Fitting, Steel, 1/2" NPT
Mfr # RDC50S
Zoro # G7205103
product price: $7.79
/ea
Sold in multiples of 7 for $54.53
$54.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Conduit Size (In.) 1/2 in
- Sub-Category Fittings
- Body Material Steel
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RDC50S
- Zoro # G7205103
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 1/2 in |
Thread Size | 44928 |
Trade Size | 1/2" |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.61 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.12 |
A Dimension (in) | 0.61 |
Details
Item | Drain Fitting |
Material | Steel |
Sub-Category | Fittings |
Body Material | Steel |
Thread Type | NPT |
Minimum Operating Temperature (C) | -51 |
Maximum Operating Temperature (C) | 537 |
Clearance Hole (in) | 0.906 |
Connector Material | Steel |
Plating Color | Natural |
UL Specification | 514B |
Minimum Operating Temperature (F) | -60 |
Nema Rating | 3R |
Plating Type | Nickel |
Maximum Operating Temperature (F) | 1000 |
Description
Drain Fitting,Steel,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 25mm, PNP, NO (IIT231)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC75SS)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A24P20SS6)
- ABB Outlet Box, Box Accessory, PVC (5133363U)
- Remke Electrical Box Hardware