Shop All Electrical Box Hardware
Remke
Drain Fitting, NOVAL Accessory, Stainless Steel
Mfr # RDC50SS
Zoro # G7205079
product price: $40.79
/ea
Sold in multiples of 2 for $81.58
$81.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Conduit Size (In.) 1/2 in
- Sub-Category Fittings
- Thread Size 44928
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RDC50SS
- Zoro # G7205079
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 1/2 in |
Thread Size | 44928 |
Trade Size | 1/2" |
A Dimension (in) | 0.61 |
C Dimension (in) | 1.18 |
Inside Body Diameter / Body Bore | 0.61 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Details
Item | Drain Fitting |
Material | Stainless Steel |
Sub-Category | Fittings |
Body Material | Stainless Steel |
Thread Type | NPT |
Plating Type | Passivated |
Maximum Operating Temperature (F) | 1000 |
Clearance Hole (in) | 0.906 |
Plating Color | Natural |
Nema Rating | 3R |
Minimum Operating Temperature (C) | -51 |
UL Specification | 514B |
Connector Material | Stainless Steel |
Maximum Operating Temperature (C) | 537 |
Minimum Operating Temperature (F) | -60 |
Description
Drain Fitting,SS,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V06)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC75SS)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- Remke Electrical Box Hardware