Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, PG29, Gray
Mfr # RBP29-GY
Zoro # G7204047
product price: $0.65
/ea
Sold in multiples of 90 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature (C) 80
- Thread type PG
- Thread Size PG29
- Body Material Polyamide
- Inside Body Diameter / Body Bore 1.265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBP29-GY
- Zoro # G7204047
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | PG29 |
Inside Body Diameter / Body Bore | 1.265 |
Maximum Knock Out Size (in) | 1.564 |
Details
Item | Dome Cap,Blind Stop Plug,PG29,Gray |
Maximum Operating Temperature (C) | 80 |
Thread type | PG |
Body Material | Polyamide |
Connector Material | Polyamide |
Bushing Material | Neoprene |
Clearance Hole (in) | 1.564 |
Select Color | Gray |
Minimum Operating Temperature (F) | -4 |
Minimum Operating Temperature (C) | -20 |
Maximum Operating Temperature (F) | 176 |
Description
Dome Cap,Blind Stop Plug,PG29,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- B & K Pressure Switch, 2 NC, DPST-DB, Form YY, 70 to 150 psi, Regulation between 2 thresholds Action (9013FHG12J52M1X)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- Remke Cord Grips