Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, PG21, Gray
Mfr # RBP21-GY
Zoro # G7203913
product price: $0.51
/ea
Sold in multiples of 114 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearance Hole (in) 1.213
- Maximum Operating Temperature (C) 80
- Maximum Operating Temperature (F) 176
- Minimum Operating Temperature (C) -20
- Body Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBP21-GY
- Zoro # G7203913
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Inside Body Diameter / Body Bore | 0.923 |
Maximum Knock Out Size (in) | 1.213 |
Thread Size | PG21 |
Details
Item | Dome Cap,Blind Stop Plug,PG21,Gray |
Clearance Hole (in) | 1.213 |
Maximum Operating Temperature (C) | 80 |
Maximum Operating Temperature (F) | 176 |
Minimum Operating Temperature (C) | -20 |
Body Material | Polyamide |
Minimum Operating Temperature (F) | -4 |
Select Color | Gray |
Thread type | PG |
Bushing Material | Neoprene |
Connector Material | Polyamide |
Description
Dome Cap,Blind Stop Plug,PG21,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD UL Class Fuse, RK5 Class, Time-Delay, 600A (TRS600R)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3615)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- Remke Cord Grips