Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, PG16, Gray
Mfr # RBP16-GY
Zoro # G7203889
product price: $0.46
/ea
Sold in multiples of 125 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Material Polyamide
- Thread type PG
- Select Color Gray
- Body Material Polyamide
- Maximum Operating Temperature (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBP16-GY
- Zoro # G7203889
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Maximum Knock Out Size (in) | 0.966 |
Inside Body Diameter / Body Bore | 0.721 |
Thread Size | PG16 |
Details
Item | Dome Cap,Blind Stop Plug,PG16,Gray |
Connector Material | Polyamide |
Thread type | PG |
Select Color | Gray |
Body Material | Polyamide |
Maximum Operating Temperature (F) | 176 |
Minimum Operating Temperature (F) | -4 |
Bushing Material | Neoprene |
Maximum Operating Temperature (C) | 80 |
Clearance Hole (in) | 0.966 |
Minimum Operating Temperature (C) | -20 |
Description
Dome Cap,Blind Stop Plug,PG16,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- Remke Strain Relief Connector