Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, PG13.5, Gray
Mfr # RBP13-GY
Zoro # G7203870
product price: $0.48
/ea
Sold in multiples of 125 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size PG13.5
- Body Material Polyamide
- Minimum Operating Temperature (F) -4
- Thread type PG
- Maximum Operating Temperature (C) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBP13-GY
- Zoro # G7203870
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | PG13.5 |
Maximum Knock Out Size (in) | 0.883 |
Inside Body Diameter / Body Bore | 0.657 |
Details
Item | Dome Cap,Blind Stop Plug,PG13.5,Gray |
Body Material | Polyamide |
Minimum Operating Temperature (F) | -4 |
Thread type | PG |
Maximum Operating Temperature (C) | 80 |
Select Color | Gray |
Bushing Material | Neoprene |
Minimum Operating Temperature (C) | -20 |
Maximum Operating Temperature (F) | 176 |
Clearance Hole (in) | 0.883 |
Connector Material | Polyamide |
Description
Dome Cap,Blind Stop Plug,PG13.5,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JJS-125)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- Remke Strain Relief Connector