Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, PG11, Gray
Mfr # RBP11-GY
Zoro # G7204010
product price: $0.41
/ea
Sold in multiples of 179 for $73.39
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Thread Size PG11
- Maximum Operating Temperature (C) 80
- Maximum Knock Out Size (in) 0.766
- Minimum Operating Temperature (F) -4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBP11-GY
- Zoro # G7204010
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | PG11 |
Maximum Knock Out Size (in) | 0.766 |
Inside Body Diameter / Body Bore | 0.59 |
Details
Item | Dome Cap,Blind Stop Plug,PG11,Gray |
Body Material | Polyamide |
Maximum Operating Temperature (C) | 80 |
Minimum Operating Temperature (F) | -4 |
Clearance Hole (in) | 0.766 |
Maximum Operating Temperature (F) | 176 |
Connector Material | Polyamide |
Thread type | PG |
Bushing Material | Neoprene |
Select Color | Gray |
Minimum Operating Temperature (C) | -20 |
Description
Dome Cap,Blind Stop Plug,PG11,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- Remke Strain Relief Connector