Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, PG09, Gray
Mfr # RBP09-GY
Zoro # G7203898
Sold in multiples of 179 for $62.65
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size PG9
- Body Material Polyamide
- Maximum Operating Temperature (C) 80
- Thread type PG
- Select Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RBP09-GY
- Zoro # G7203898
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | PG9 |
Inside Body Diameter / Body Bore | 0.46 |
Maximum Knock Out Size (in) | 0.637 |
Details
Item | Dome Cap,Blind Stop Plug,PG09,Gray |
Body Material | Polyamide |
Maximum Operating Temperature (C) | 80 |
Thread type | PG |
Select Color | Gray |
Maximum Operating Temperature (F) | 176 |
Connector Material | Polyamide |
Minimum Operating Temperature (F) | -4 |
Minimum Operating Temperature (C) | -20 |
Bushing Material | Neoprene |
Clearance Hole (in) | 0.637 |
Description
Dome Cap,Blind Stop Plug,PG09,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA485021100)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- Remke Strain Relief Connector