Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, M32, Gray
Mfr # RBMP32-GY
Zoro # G7203959
product price: $0.78
/ea
Sold in multiples of 74 for $57.72
$57.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M32
- Body Material Polyamide
- Minimum Operating Temperature (F) -4
- Clearance Hole (in) 1.367
- Maximum Operating Temperature (C) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBMP32-GY
- Zoro # G7203959
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | M32 |
Maximum Knock Out Size (in) | 1.367 |
Inside Body Diameter / Body Bore | 1.036 |
Details
Item | Dome Cap,Blind Stop Plug,M32,Gray |
Body Material | Polyamide |
Minimum Operating Temperature (F) | -4 |
Clearance Hole (in) | 1.367 |
Maximum Operating Temperature (C) | 80 |
Minimum Operating Temperature (C) | -20 |
Select Color | Gray |
Thread type | Metric |
Bushing Material | Neoprene |
Connector Material | Polyamide |
Maximum Operating Temperature (F) | 176 |
Description
Dome Cap,Blind Stop Plug,M32,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- Remke Strain Relief Connector