Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, M25, Gray
Mfr # RBMP25-GY
Zoro # G7203907
product price: $0.47
/ea
Sold in multiples of 125 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M25
- Body Material Polyamide
- Minimum Operating Temperature (F) -4
- Connector Material Polyamide
- Maximum Operating Temperature (C) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBMP25-GY
- Zoro # G7203907
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | M25 |
Inside Body Diameter / Body Bore | 0.743 |
Maximum Knock Out Size (in) | 1.083 |
Details
Item | Dome Cap,Blind Stop Plug,M25,Gray |
Body Material | Polyamide |
Minimum Operating Temperature (F) | -4 |
Connector Material | Polyamide |
Maximum Operating Temperature (C) | 80 |
Maximum Operating Temperature (F) | 176 |
Minimum Operating Temperature (C) | -20 |
Thread type | Metric |
Select Color | Gray |
Bushing Material | Neoprene |
Clearance Hole (in) | 1.083 |
Description
Dome Cap,Blind Stop Plug,M25,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (1638SW0061)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- Remke Strain Relief Connector