Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, M20, Gray
Mfr # RBMP20-GY
Zoro # G7204001
Sold in multiples of 125 for $55.00
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Thread Size M20
- Select Color Gray
- Minimum Operating Temperature (F) -4
- Inside Body Diameter / Body Bore 0.543
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RBMP20-GY
- Zoro # G7204001
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | M20 |
Inside Body Diameter / Body Bore | 0.543 |
Maximum Knock Out Size (in) | 0.867 |
Details
Item | Dome Cap,Blind Stop Plug,M20,Gray |
Body Material | Polyamide |
Select Color | Gray |
Minimum Operating Temperature (F) | -4 |
Thread type | Metric |
Maximum Operating Temperature (C) | 80 |
Maximum Operating Temperature (F) | 176 |
Bushing Material | Neoprene |
Minimum Operating Temperature (C) | -20 |
Clearance Hole (in) | 0.867 |
Connector Material | Polyamide |
Description
Dome Cap,Blind Stop Plug,M20,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- GENERAC Emergency Stop for Diesel Generator (6510)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBK, 1P (61225SCBK)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- Remke Strain Relief Connector