Shop All Strain Relief Connector
Remke
Dome Cap, Blind Stop Plug, M16, Gray
Mfr # RBMP16-GY
Zoro # G7203922
product price: $0.35
/ea
Sold in multiples of 179 for $62.65
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyamide
- Thread Size M16
- Bushing Material Neoprene
- Select Color Gray
- Clearance Hole (in) 0.664
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RBMP16-GY
- Zoro # G7203922
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | M16 |
Maximum Knock Out Size (in) | 0.664 |
Inside Body Diameter / Body Bore | 0.439 |
Details
Item | Dome Cap,Blind Stop Plug,M16,Gray |
Body Material | Polyamide |
Bushing Material | Neoprene |
Select Color | Gray |
Clearance Hole (in) | 0.664 |
Maximum Operating Temperature (F) | 176 |
Maximum Operating Temperature (C) | 80 |
Minimum Operating Temperature (F) | -4 |
Connector Material | Polyamide |
Thread type | Metric |
Minimum Operating Temperature (C) | -20 |
Description
Dome Cap,Blind Stop Plug,M16,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- Remke Cord Grips