Shop All Coaxial Cables
Remke
Cordst, D Key, Shld-Cplr, TPE, F, 3 P, 6.6 ft.
Mfr # 403A0066AA9
Zoro # G7209172
product price: $23.89
/ea
Sold in multiples of 3 for $71.67
$71.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PUR
- IP Rating IP67
- NEMA Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
- Thread 1 1/2-20 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 403A0066AA9
- Zoro # G7209172
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Cable Jacket Outer Diameter (in) | 0.21 |
Length (in) | 1.85 |
Cable Length (ft) | 6.6 |
Description
Cordst,D Key,Shld-Cplr,TPE,F,3 P,6.6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- Remke Coaxial Cables