Shop All Coaxial Cables
Remke
Cordset, Splitter Single Key, Type B 1 ft.
Mfr # 304ILSB0010F
Zoro # G7223321
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Brass, Gold Plated Over Nickel"
- Body Material PVC
- Current Rating (amps) 4
- Wiring Color Code Euro CC
- Minimum Operating Temperature (F) -4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 304ILSB0010F
- Zoro # G7223321
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length (ft) | 1 |
Width (in) | 1.5 |
Length (in) | 2.3 |
Cable Jacket Outer Diameter (in) | 0.29 |
Description
Cordset,Splitter Single Key,Type B 1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FRN-R-1-6/10)
- LEVITON Locking Plug (2311)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- Remke Coaxial Cables