Shop All Coaxial Cables
Remke
Cordset, Splitter Single Key, Type A 1 ft.
Mfr # 304ILSA0010F
Zoro # G7223297
product price: $51.29
/ea
Sold in multiples of 2 for $102.58
$102.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Brass, Gold Plated Over Nickel"
- Body Material PVC
- Cable Strand 41 X #34
- Cable Jacket Outer Diameter (in) 0.29
- Wiring Color Code Euro CC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 304ILSA0010F
- Zoro # G7223297
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Jacket Outer Diameter (in) | 0.29 |
Width (in) | 1.5 |
Length (in) | 2.3 |
Cable Length (ft) | 1 |
Description
Cordset,Splitter Single Key,Type A 1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1514L)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft. (206K0060G)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- Remke Coaxial Cables