Shop All Coaxial Cables
Remke
Cordset Splitter, Dual Key, Type A, 1 ft.
Mfr # 204ILSA0010T
Zoro # G7209461
Sold in multiples of 2 for $97.38
$97.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Thread 1 M12X1
- Cable Jacket Color Yellow
- Cable Code Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 204ILSA0010T
- Zoro # G7209461
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length (in) | 2.05 |
Cable Jacket Outer Diameter (in) | 0.19 |
Cable Length (ft) | 1 |
Width (in) | 0.57 |
Description
Cordset Splitter,Dual Key,Type A,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Conduit, Non-Metal, 1/2"x100 ft, 100ft/Roll (750-12100)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18291NH)
- Remke Coaxial Cables