Shop All Coaxial Cables
Remke
Cordset, Single Key, TPE, M/F, 5 P, 13.1 ft.
Mfr # 505K0131AR
Zoro # G7223750
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating 6P
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Conductor Color 3 Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 505K0131AR
- Zoro # G7223750
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length (ft) | 13.1 |
Length (in) 2 | 1.85 |
Length (in) | 2.02 |
Width (in) | 0.57 |
Width (in) 2 | 0.57 |
Cable Jacket Outer Diameter (in) | 0.26 |
Description
Cordset,Single Key,TPE,M/F,5 P,13.1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH043)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- PROCOMM 75 ft. Rg58 Stranded Coaxial, 95 Percent Shield, Soldered Pl-Pl (PP75XJ)
- Remke Coaxial Cables