Shop All Coaxial Cables
Remke
Cordset, Single Key, PVC, M, 5 Pole, 6.6 ft.
Mfr # 305E0066J
Zoro # G7222043
product price: $23.75
/ea
Sold in multiples of 3 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- IP Rating IP67
- NEMA Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
- Voltage Rating (DC) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 305E0066J
- Zoro # G7222043
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Cable Jacket Outer Diameter (in) | 0.21 |
Cable Length (ft) | 6.6 |
Length (in) | 2.02 |
Description
Cordset,Single Key,PVC,M,5 Pole,6.6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- QUICKCABLE Butt Connector, Non-Ins, 22-18ga., PK100 (166180-100)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- Remke Coaxial Cables