Shop All Coaxial Cables
Remke
Cordset, Single Key, PVC, M, 5 Pole, 13.1 ft.
Mfr # 305E0131J
Zoro # G7222052
product price: $28.89
/ea
Sold in multiples of 2 for $57.78
$57.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- Body Material PVC
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- Thread 1 M12X1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 305E0131J
- Zoro # G7222052
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length (ft) | 13.1 |
Cable Jacket Outer Diameter (in) | 0.21 |
Width (in) | 0.57 |
Length (in) | 2.02 |
Description
Cordset,Single Key,PVC,M,5 Pole,13.1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- MERSEN Automotive Fuse, A70P Series, 25A, Very Fast Acting, 700V AC, Blade (A70P25-4)
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- POWERCOMM Coax Connector Kalibur PL259 (215-55104)
- Remke Coaxial Cables