Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Single Key, PUR, M/F, 4 P, 13.1 ft.
Mfr # 504K0131AL
Zoro # G7221300
product price: $53.99
/ea
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 13.1 ft.
- Jacket Color Yellow
- Max. Voltage 250VAC/300VDC
- Wire Size 22 AWG
- For Use With Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 504K0131AL
- Zoro # G7221300
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 13.1 ft. |
Wire Size | 22 AWG |
Width (in) | 0.57 |
Width (in) 2 | 0.57 |
Cable Jacket Outer Diameter (in) | 0.25 |
Length (in) 2 | 1.85 |
Cable Length (ft) | 13.1 |
Length (in) | 2.02 |
Description
Cordset,Single Key,PUR,M/F,4 P,13.1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- Remke Sensor Cordsets & Receptacles