Shop All Coaxial Cables
Remke
Cordset, Single Key, M/Fem, 5 Pole, 6.6 ft.
Mfr # 505K0066AB9
Zoro # G7223382
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating 6P
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Minimum Operating Temperature (C) -20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 505K0066AB9
- Zoro # G7223382
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length (in) | 2.02 |
Length (in) 2 | 1.85 |
Width (in) 2 | 0.57 |
Cable Length (ft) | 6.6 |
Cable Jacket Outer Diameter (in) | 0.25 |
Width (in) | 0.57 |
Description
Cordset,Single Key,M/Fem,5 Pole,6.6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- QUICKCABLE Gauges Primary Wire, 18 Gauge, 100ft, Black (231200-100)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- Remke Coaxial Cables