Shop All Coaxial Cables
Remke
Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft.
Mfr # 505K0131AB9
Zoro # G7223419
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- Body Material PUR
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- Connector Style MicroLink Single Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 505K0131AB9
- Zoro # G7223419
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Width (in) 2 | 0.57 |
Length (in) | 2.02 |
Cable Length (ft) | 13.1 |
Length (in) 2 | 1.85 |
Cable Jacket Outer Diameter (in) | 0.25 |
Description
Cordset,Single Key,M/Fem,5 Pole,13.1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- Remke Coaxial Cables