Shop All Coaxial Cables
Remke
Cordset, Single Key, Male, 5 Pole, 6.6 ft.
Mfr # 505E0066AB9
Zoro # G7223157
product price: $35.49
/ea
Sold in multiples of 2 for $70.98
$70.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating 6P
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- O-Ring Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 505E0066AB9
- Zoro # G7223157
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Jacket Outer Diameter (in) | 0.25 |
Cable Length (ft) | 6.6 |
Length (in) | 2.02 |
Width (in) | 0.57 |
Description
Cordset,Single Key,Male,5 Pole,6.6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T75D14)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- POWER FIRST Cable Terminator (5LR15)
- Remke Coaxial Cables