Shop All Sensor Cordsets & Receptacles
Remke
Cordset, MiniPVC, Male/Fale, 5 Pole, 20 ft.
Mfr # 105G0200AP
Zoro # G7215271
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Temp. Range -58 Degrees to 356 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 105G0200AP
- Zoro # G7215271
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20 ft. |
Wire Size | 16 AWG |
Length (in) 2 | 2.24 |
Cable Length (ft) | 20 |
Width (in) 2 | 1 |
Width (in) | 1 |
Cable Jacket Outer Diameter (in) | 0.5 |
Length (in) | 2.24 |
Description
Cordset,MiniPVC,Male/Fale,5 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- TEMPO COMMUNICATIONS Charger, Ac For 2003 (CH1)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- Remke Sensor Cordsets & Receptacles