Shop All Sensor Cordsets & Receptacles
Remke
Cordset, MiniPVC, Male/Fale, 5 Pole, 12 ft.
Mfr # 105G0120AP
Zoro # G7215238
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Color White, Red, Green, Orange, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 105G0120AP
- Zoro # G7215238
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Width (in) | 1 |
Length (in) 2 | 2.24 |
Width (in) 2 | 1 |
Cable Jacket Outer Diameter (in) | 0.5 |
Cable Length (ft) | 12 |
Length (in) | 2.24 |
Description
Cordset,MiniPVC,Male/Fale,5 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D20S)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- Remke Sensor Cordsets & Receptacles