Shop All Sensor Cordsets & Receptacles
Remke
Cordset, MiniPVC, Male, 3 Pole, 3 ft.
Mfr # 103B0030AP
Zoro # G7215061
Sold in multiples of 4 for $86.76
$86.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- NEMA Rating 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 103B0030AP
- Zoro # G7215061
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 ft. |
Wire Size | 16 AWG |
Cable Jacket Outer Diameter (in) | 0.39 |
Cable Length (ft) | 3 |
Width (in) | 1 |
Length (in) | 2.24 |
Description
Cordset,MiniPVC,Male,3 Pole,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ3K-7A)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF3)
- MELTRIC 39-38961 INLET (39-38961)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- Remke Sensor Cordsets & Receptacles