Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, PVC, Male, 6 Pole, 12 ft.
Mfr # 106BB0120AP
Zoro # G7215719
product price: $49.29
/ea
Sold in multiples of 2 for $98.58
$98.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Temp. Range -58 Degrees to 356 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 106BB0120AP
- Zoro # G7215719
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Cable Length (ft) | 12 |
Length (in) | 2.48 |
Width (in) | 1.12 |
Cable Jacket Outer Diameter (in) | 0.53 |
Description
Cordset,Mini,PVC,Male,6 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- LEVITON Receptacle (8300-SG)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- REMKE Cordset, Mini, PVC, Female, 6 Pole, 3 ft. (106BA0030AP)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- TURCK Cordset Cable (WE-6208-203)
- Remke Sensors