Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, PVC, Male, 12 Pole, 3 ft.
Mfr # 112B0030AP
Zoro # G7216303
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Max. Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 112B0030AP
- Zoro # G7216303
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 ft. |
Wire Size | 16 AWG |
Length (in) | 2.77 |
Cable Length (ft) | 3 |
Cable Jacket Outer Diameter (in) | 0.68 |
Width (in) | 1.25 |
Description
Cordset,Mini,PVC,Male,12 Pole,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-750-R)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- Remke Sensors