Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, PVC, Male, 12 Pole, 12 ft.
Mfr # 112B0120AP
Zoro # G7216391
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Features Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 112B0120AP
- Zoro # G7216391
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Cable Jacket Outer Diameter (in) | 0.68 |
Width (in) | 1.25 |
Cable Length (ft) | 12 |
Length (in) | 2.77 |
Description
Cordset,Mini,PVC,Male,12 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- Remke Sensor Cordsets & Receptacles