Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, PVC, Female, 9 Pole, 20 ft.
Mfr # 109A0200AP
Zoro # G7216190
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Color Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 109A0200AP
- Zoro # G7216190
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20 ft. |
Wire Size | 16 AWG |
Cable Length (ft) | 20 |
Cable Jacket Outer Diameter (in) | 0.62 |
Width (in) | 1.12 |
Length (in) | 2.77 |
Description
Cordset,Mini,PVC,Female,9 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG21)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- Remke Sensor Cordsets & Receptacles