Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, PVC, Female, 12 Pole, 6 ft.
Mfr # 112A0060AP
Zoro # G7216260
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 112A0060AP
- Zoro # G7216260
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 16 AWG |
Width (in) | 1.12 |
Length (in) | 2.77 |
Cable Length (ft) | 6 |
Cable Jacket Outer Diameter (in) | 0.68 |
Description
Cordset,Mini,PVC,Female,12 Pole,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- TECUMSEH Overload Kit, K90-56 (K90-56)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CABA2)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- Remke Sensor Cordsets & Receptacles