Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft.
Mfr # 104A0030AP
Zoro # G7214538
product price: $21.69
/ea
Sold in multiples of 3 for $65.07
$65.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 104A0030AP
- Zoro # G7214538
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 ft. |
Wire Size | 16 AWG |
Cable Jacket Outer Diameter (in) | 0.42 |
Length (in) | 2.24 |
Width (in) | 1 |
Cable Length (ft) | 3 |
Description
Cordset,Mini-Link Assy,PVC,F,4 P,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 100A, 600V AC, Non-Indicating (JTD100)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- Remke Sensors