Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, Hi-Temp Sil, M/F, 5 P, 3 ft.
Mfr # 105G0030AHT
Zoro # G7213993
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft.
- Jacket Color Red
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 105G0030AHT
- Zoro # G7213993
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 ft. |
Wire Size | 16 AWG |
Length (in) | 1.92 |
Length (in) 2 | 1.92 |
Cable Length (ft) | 3 |
Width (in) | 1 |
Cable Jacket Outer Diameter (in) | 0.38 |
Width (in) 2 | 1 |
Description
Cordset,Mini,Hi-Temp Sil,M/F,5 P,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (24346901)
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- ECM INDUSTRIES LG Cable Wraptor (CW-T3RR25)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- Remke Sensors