Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, Hi-Temp Sil, M/F, 5 P, 12 ft.
Mfr # 105G0120AHT
Zoro # G7213978
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Red
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Body Material Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 105G0120AHT
- Zoro # G7213978
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Length (in) 2 | 1.92 |
Cable Jacket Outer Diameter (in) | 0.38 |
Width (in) | 1 |
Width (in) 2 | 1 |
Cable Length (ft) | 12 |
Length (in) | 1.92 |
Description
Cordset,Mini,Hi-Temp Sil,M/F,5 P,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2X)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8601)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- Remke Sensors