Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, Hi-Temp Sil, M/F, 2 P, 12 ft.
Mfr # 102G0120AHT
Zoro # G7213880
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Red
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 102G0120AHT
- Zoro # G7213880
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Width (in) 2 | 1 |
Cable Length (ft) | 12 |
Width (in) | 1 |
Cable Jacket Outer Diameter (in) | 0.3 |
Length (in) | 1.92 |
Length (in) 2 | 1.92 |
Description
Cordset,Mini,Hi-Temp Sil,M/F,2 P,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- Remke Sensors