Shop All Coaxial Cables
Remke
Cordset, Dual Key, TPE, M/Fem, 5 Pole, 12 ft.
Mfr # 405K0120AQ
Zoro # G7209489
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- IP Rating IP67
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Maximum Operating Temperature (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 405K0120AQ
- Zoro # G7209489
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length (ft) | 12 |
Cable Jacket Outer Diameter (in) | 0.26 |
Width (in) 2 | 0.57 |
Width (in) | 0.57 |
Length (in) 2 | 1.85 |
Length (in) | 2.02 |
Description
Cordset,Dual Key,TPE,M/Fem,5 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S506-6.3-R)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- Remke Coaxial Cables