Shop All Coaxial Cables
Remke
Cordset, Dual Key, TPE, Female, 3 Pole, 6 ft.
Mfr # 403A0060AQ
Zoro # G7209680
Sold in multiples of 3 for $53.97
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- IP Rating IP67
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Thread 1 1/2-20 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 403A0060AQ
- Zoro # G7209680
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Jacket Outer Diameter (in) | 0.26 |
Length (in) | 1.85 |
Cable Length (ft) | 6 |
Width (in) | 0.57 |
Description
Cordset,Dual Key,TPE,Female,3 Pole,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- GARDNER BENDER Tester Cable Coaxial-Utp/Stp (TT64202)
- Remke Coaxial Cables