Shop All Coaxial Cables
Remke
Cordset, Dual Key, PVC, M/Fem, 5 Pole, 6 ft.
Mfr # 205K0060G
Zoro # G7208159
Sold in multiples of 2 for $82.58
$82.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating 6P
- Body Material PVC
- Contact Material Brass, Gold Plated Over Nickel"
- Cable Jacket Outer Diameter (in) 0.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 205K0060G
- Zoro # G7208159
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Jacket Outer Diameter (in) | 0.26 |
Length (in) 2 | 1.85 |
Cable Length (ft) | 6 |
Length (in) | 2.02 |
Width (in) | 0.57 |
Width (in) 2 | 0.57 |
Description
Cordset,Dual Key,PVC,M/Fem,5 Pole,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- Remke Coaxial Cables