Shop All Coaxial Cables
Remke
Cordset, Dual Key, PVC, M/Fem, 5 Pole, 20 ft.
Mfr # 205K0200T
Zoro # G7208061
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- IP Rating IP67
- NEMA Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
- Current Rating (amps) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 205K0200T
- Zoro # G7208061
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length (ft) | 20 |
Cable Jacket Outer Diameter (in) | 0.21 |
Length (in) 2 | 1.85 |
Width (in) 2 | 0.57 |
Length (in) | 2.02 |
Width (in) | 0.57 |
Description
Cordset,Dual Key,PVC,M/Fem,5 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord (EC143T)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 35A, 500V AC, Non-Indicating (L50QS035.T)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- Remke Coaxial Cables