Shop All Coaxial Cables
Remke
Cordset, Dual Key, PVC, M/Fem, 5 Pole, 20 ft.
Mfr # 205K0200G
Zoro # G7208201
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Body Material PVC
- NEMA Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
- Coupling Nut Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 205K0200G
- Zoro # G7208201
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length (ft) | 20 |
Width (in) | 0.57 |
Length (in) | 2.02 |
Length (in) 2 | 1.85 |
Cable Jacket Outer Diameter (in) | 0.26 |
Width (in) 2 | 0.57 |
Description
Cordset,Dual Key,PVC,M/Fem,5 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- NOARK Overload 24.5-30A 3 Pole, 2 (RHU-10/2-30)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- ITT CANNON KPT 4C 4#20 PIN PLUG (KPT06A84P)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- Remke Coaxial Cables