Shop All Coaxial Cables
Remke
Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft.
Mfr # 203K0060G
Zoro # G7208140
product price: $32.29
/ea
Sold in multiples of 2 for $64.58
$64.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- IP Rating IP67
- Body Material PVC
- Contact Material Brass, Gold Plated Over Nickel"
- Length (in) 2 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 203K0060G
- Zoro # G7208140
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length (in) 2 | 1.85 |
Cable Length (ft) | 6 |
Cable Jacket Outer Diameter (in) | 0.23 |
Width (in) 2 | 0.57 |
Width (in) | 0.57 |
Length (in) | 2.02 |
Description
Cordset,Dual Key,PVC,M/Fem,3 Pole,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 30mm, 600VAC, 3P (52SA2CDBA1)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (ATQR6/10)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- Remke Coaxial Cables