Shop All Coaxial Cables
Remke
Cordset, Dual Key, PVC, Male, 2 Pole, 20 ft.
Mfr # 202E0200G
Zoro # G7207827
product price: $20.89
/ea
Sold in multiples of 3 for $62.67
$62.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Body Material PVC
- NEMA Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
- Connector Style MicroLink Dual Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 202E0200G
- Zoro # G7207827
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length (in) | 2.02 |
Cable Length (ft) | 20 |
Cable Jacket Outer Diameter (in) | 0.23 |
Width (in) | 0.57 |
Description
Cordset,Dual Key,PVC,Male,2 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 (553020507)
- GENERAC Manual to Auto Upgrade Kit (6869)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- ALLEN TEL 4-Way Coax Splitter, 2.4 GHz (CT3104)
- Remke Coaxial Cables