Shop All Coaxial Cables
Remke
Cordset, Dual Key, PUR, M/Fem, 5 Pole, 12 ft.
Mfr # 405K0120AK
Zoro # G7206689
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- IP Rating IP67
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Tab Info ROHS,Cable Jacket Mtl,Cable Cross,TL APP,IP Ratings,Knockout Dim,CRT,Coupling Nut Mtl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 405K0120AK
- Zoro # G7206689
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Length (in) | 2.02 |
Cable Jacket Outer Diameter (in) | 0.26 |
Cable Length (ft) | 12 |
Width (in) 2 | 0.57 |
Length (in) 2 | 1.85 |
Description
Cordset,Dual Key,PUR,M/Fem,5 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1733)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles (8536SCG1V02S)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- Remke Coaxial Cables