Shop All Coaxial Cables
Remke
Cordset, D Key, PVC, Female, 5 Pole, 20 ft.
Mfr # 205C0200G
Zoro # G7206993
product price: $73.49
/ea
Sold in multiples of 2 for $146.98
$146.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating 6P
- Body Material PVC
- Contact Material Brass, Gold Plated Over Nickel"
- Height (in) 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 205C0200G
- Zoro # G7206993
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Height (in) | 1.26 |
Length (in) | 1.07 |
Width (in) | 0.57 |
Cable Jacket Outer Diameter (in) | 0.26 |
Cable Length (ft) | 20 |
Description
Cordset,D Key,PVC,Female,5 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Polishing Puck Fiber Sc St Fc (PA1920-1)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- SQUARE D Air Comp Swtch 80-100Psi (FHG2J27CP)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- Remke Coaxial Cables