Shop All Coaxial Cables
Remke
Cordset, D Key, PVC, Female, 5 Pole, 12 ft.
Mfr # 205A0120T
Zoro # G7207090
Sold in multiples of 2 for $69.18
$69.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Body Material PVC
- NEMA Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
- Width (in) 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 205A0120T
- Zoro # G7207090
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Cable Length (ft) | 12 |
Cable Jacket Outer Diameter (in) | 0.21 |
Length (in) | 1.85 |
Description
Cordset,D Key,PVC,Female,5 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- IDEAL Remote 1, LanXPLORER (150054)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- REMKE Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft. (206K0060G)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- Remke Coaxial Cables